Zoro Homepage

Angelique 5 Light Chandelier 58.5 In. Vintage Polished Brass

  • Mfr # 383-59-VPB

  • Zoro # G315446958


product price: $2,929.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Finish
Vintage Polished Brass
Material
Steel
Includes
Fixture, Hardware
Length
58.5 in
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383-59-VPB
Zoro #
G315446958
UPC #
197292058304
Country of Origin
China

Dimensions

Length
58.5 in
Chain Length
72 in
Height
38.75 in
Canopy Width
6.25 in

Details

Item
Chandelier
Fixture Wattage
15W
Finish
Vintage Polished Brass
Material
Steel
Includes
Fixture, Hardware
Shade Material
Glass
Number of Lights
5
Bulb Included
No
Standards
UL Damp
Voltage
120V
Slope Compatible
No
Socket Count
5
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Battery Included
No

Description

Inspired by the timeless allure of diamonds, Angelique features a cluster of geometric pendant lights with sparkling seeded glass facets. Suspended from a Vintage Brass chandelier, each pendant glows on a different level to create a luxe visual display overhead. The distinctive hand-blown glass bubbles resemble raindrops when the fixture is lit. Available in two sizes, Angelique brings an element of mysticism to interior design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.