Charisma 5 Light Chandelier 19 In. Gold Leaf W Polished Stainless
- Mfr # 220-42-GL/SS
- Zoro # G015446814
product price:Â
$
2,704.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Finish
Gold Leaf W Polished Stainless
Chain Length
72 in
Voltage
120V
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220-42-GL/SS
- Zoro #
- G015446814
- UPC #
- 782042474727
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Gold Leaf W Polished Stainless
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Material
- Hand-Crafted Stainless and Aluminum
- Standards
- UL Dry
- Number of Lights
- 5
- Bulb Included
- No
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
- Socket Count
- 5
- Battery Included
- No
- Designer
- Corbett Standard
Dimensions
- Chain Length
- 72 in
- Length
- 19 in
- Height
- 12.25 in
- Canopy Width
- 6.5 in
- Width
- 19 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.