Zoro Homepage

Antalya 1 Light Wall Sconce 5 In. Gesso White

  • Mfr # 368-01-GSW

  • Zoro # G515450014


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Width
5 in
Fixture Voltage
120V
Finish
Gesso White
Lamp Included
No
Standards
ETL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-01-GSW
Zoro #
G515450014
UPC #
197292054047
Country of Origin
Philippines

Dimensions

Height
23.25 in
Width
5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Gesso White
Item
Wall Sconce
Lamp Included
No
Standards
ETL Damp
Watts
12W
Includes
Fixture, Hardware
Body Material
Iron
Bulb Shape
Integrated LED
Socket Count
1
Battery Included
No
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Extention
5.5 in

Description

Drawing inspiration from the geometric patterns of Turkish tiles, this LED fixture merges high-concept design with otherworldly beauty. Long biomorphic stems support inverted bowl shades that direct light upwards. Available as a sconce or lantern in two sizes with the choice of a fresh Gesso White or luxurious Vintage Gold Leaf finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.