Zoro Homepage

Antalya 1 Light Wall Sconce 5 In. Vintage Gold Leaf

  • Mfr # 368-01-VGL

  • Zoro # G215449981


product price: $614.00
/ea
Free Shipping & Returns

Key Features

Height
23.25 in
Width
5 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-01-VGL
Zoro #
G215449981
UPC #
197292054054
Country of Origin
Philippines

Dimensions

Height
23.25 in
Width
5 in
Length
5 in
Chain Length
72 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Watts
12W
Body Material
Iron
Standards
ETL Damp
Extention
5.5 in
Product Care
Clean with a soft, damp cloth
Battery Included
No
Designer
Corbett Standard
Bulb Shape
Integrated LED
Slope Compatible
No
Socket Count
1

Description

Drawing inspiration from the geometric patterns of Turkish tiles, this LED fixture merges high-concept design with otherworldly beauty. Long biomorphic stems support inverted bowl shades that direct light upwards. Available as a sconce or lantern in two sizes with the choice of a fresh Gesso White or luxurious Vintage Gold Leaf finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.