Zoro Homepage

Antalya 4 Light Lantern 15.75 In. Vintage Gold Leaf

  • Mfr # 368-16-VGL

  • Zoro # G615449901


product price: $1,950.00
/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Voltage
120V
Finish
Vintage Gold Leaf
Watts
8W
Chain Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
368-16-VGL
Zoro #
G615449901
UPC #
197292054078
Country of Origin
Philippines

Dimensions

Height
22.25 in
Length
15.75 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Item
Lantern
Finish
Vintage Gold Leaf
Watts
8W
Material
Iron
Standards
ETL Damp
Lamp Included
No
Includes
Fixture, Hardware
Socket Count
4
Battery Included
No
Bulb Shape
Integrated LED
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard

Description

Drawing inspiration from the geometric patterns of Turkish tiles, this LED fixture merges high-concept design with otherworldly beauty. Long biomorphic stems support inverted bowl shades that direct light upwards. Available as a sconce or lantern in two sizes with the choice of a fresh Gesso White or luxurious Vintage Gold Leaf finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.