Shop CORBETT LIGHTING
See all product information
Create Account
Antoinette 4 Light Pendant 16.75 In. Vintage Brass
- Mfr # 419-36-VB/GSW
- Zoro # G215449820
product price:Â
$
1,703.00
/ea
Free Shipping & Returns
Key Features
Length
16.75 in
Voltage
120V
Shade Material
Glass
Includes
Fixture, Hardware
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 419-36-VB/GSW
- Zoro #
- G215449820
- UPC #
- 782042445635
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Vintage Brass
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Material
- Steel and Brass
- Shade Color
- Cloud
- Standards
- UL Damp
- Watts
- 60W
- Socket Count
- 4
- Designer
- Corbett Standard
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Battery Included
- No
Dimensions
- Height
- 36.25 in
- Length
- 16.75 in
- Width
- 16.75 in
- Chain Length
- 72 in
- Canopy Width
- 5.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.