Aries 30 Light Chandelier 38 In. Vintage Polished Brass/Deep Bronze
- Mfr # 401-30-VPB/BBR
- Zoro # G815447721
product price:Â
$
6,325.99
/ea
Key Features
Fixture Wattage
8W
Finish
Vintage Polished Brass/Deep Bronze
Number of Lights
30
Width
38 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401-30-VPB/BBR
- Zoro #
- G815447721
- UPC #
- 782042408098
- Country of Origin
- India
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Vintage Polished Brass/Deep Bronze
- Number of Lights
- 30
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Standards
- UL Damp
- Bulb Included
- No
- Material
- Brass
- Product Care
- Clean with a soft, damp cloth
- Designer
- Corbett Standard
- Slope Compatible
- No
- Socket Count
- 30
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
Dimensions
- Width
- 38 in
- Height
- 26.5 in
- Length
- 38 in
- Canopy Width
- 5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.