Zoro Homepage

Aries 4 Light Wall Sconce 9.25 In. Vintage Polished Brass/Deep Bronze

  • Mfr # 401-04-VPB/BBR

  • Zoro # G015447712


product price: $546.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Width
9.25 in
Fixture Voltage
120V
Finish
Vintage Polished Brass/Deep Bronze
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401-04-VPB/BBR
Zoro #
G015447712
UPC #
782042408111
Country of Origin
India

Dimensions

Height
20.5 in
Width
9.25 in
Length
9.25 in

Details

Fixture Voltage
120V
Finish
Vintage Polished Brass/Deep Bronze
Item
Wall Sconce
Lamp Included
No
Body Material
Brass
Watts
8W
Includes
Fixture, Hardware
Standards
UL Damp
Slope Compatible
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
4
Bulb Shape
E12 Candelabra Base
Designer
Corbett Standard
Extention
3.25 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.