Zoro Homepage

Artemis 1 Light Wall Sconce 4.75 In. Vintage Brass

  • Mfr # 441-28-VB

  • Zoro # G615447891


product price: $487.00
/ea
Free Shipping & Returns

Key Features

Height
27.25 in
Width
4.75 in
Fixture Voltage
120V
Finish
Vintage Brass
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441-28-VB
Zoro #
G615447891
UPC #
782042455450
Country of Origin
China

Dimensions

Height
27.25 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Standards
UL Damp
Shade Color
Opal Etched
Lamp Included
No
Body Material
Brass
Watts
12W
Includes
Fixture, Hardware
Shade Material
Glass
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Compatible
No
Socket Count
1
Extention
5 in
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.