Zoro Homepage

Asteria 1 Light Wall Sconce 9.75 In. Vintage Brass

  • Mfr # 418-11-VB

  • Zoro # G915449946


product price: $946.00
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Width
9.75 in
Fixture Voltage
120V
Finish
Vintage Brass
Shade Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418-11-VB
Zoro #
G915449946
UPC #
782042445581
Country of Origin
China

Dimensions

Height
10.25 in
Width
9.75 in
Length
9.75 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Shade Color
White
Body Material
Brass
Watts
13W
Includes
Fixture, Hardware
Lamp Included
No
Number of Bulbs
1
Standards
ETL Damp
Slope Compatible
No
Designer
Corbett Standard
Battery Included
No
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Socket Count
1
Extention
4 in
Shade Material
Alabaster

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.