Zoro Homepage

Astraia 6 Light Semi Flush 54 In. Vintage Brass

  • Mfr # 450-54-VB

  • Zoro # G615448867


product price: $3,173.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Brass
Width
54 in
Shade Color
Remolino Blanco
Voltage
120V
Height
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-54-VB
Zoro #
G615448867
UPC #
197292077879
Country of Origin
China

Dimensions

Width
54 in
Height
13.25 in
Length
54 in
Canopy Width
7.75 in

Details

Item
Semi Flush
Finish
Vintage Brass
Shade Color
Remolino Blanco
Voltage
120V
Body Material
Brass
Includes
Fixture, Hardware
Watts
15W
Slope Compatible
No
Standards
UL Damp
Cord Type
B & W Teflon W/ Ground Wire
Bulb Included
No
Shade Material
Glass
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Socket Count
6
Designer
Corbett Standard

Description

Resembling celestial bodies in the sky, the sparkling Astraia chandelier suspends elegantly from the architecture of a room. Swooping in different directions, the delicate Vintage Brass stems create an evenly scattered composition with 6 or 9 Remolino Blanco glass globes. The choice between multiple stem sizes results in a bespoke appearance with a more tightly arched or rounded silhouette. The swirling effect of the handblown glass complements the fixture, emphasizing its artisanal nature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.