Zoro Homepage

Astro 4 Light Wall Sconce 6.75 In. Vintage Brass

  • Mfr # 378-04-VB

  • Zoro # G515446673


product price: $1,215.00
/ea
Free Shipping & Returns

Key Features

Height
36.75 in
Width
6.75 in
Fixture Voltage
120V
Finish
Vintage Brass
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378-04-VB
Zoro #
G515446673
UPC #
197292057635
Country of Origin
China

Dimensions

Height
36.75 in
Width
6.75 in
Length
6.75 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Watts
6W
Includes
Fixture, Hardware
Standards
ETL Damp
Lamp Included
No
Body Material
Brass
Designer
Corbett Standard
Battery Included
No
Extention
7.75 in
Product Care
Clean with a soft, damp cloth
Bulb Shape
G9
Socket Count
4
Slope Compatible
No

Description

Influenced by Art Deco design, this Vintage Brass sconce brings a sense of artistry with straight lines, gentle curves, and unexpected twists. Four cloud glass globes extend from slender arms that wrap around a central knob. Etched inside, the orbs illuminate a large area with their milky glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.