Shop CORBETT LIGHTING
See all product information
Create Account
Nolita 1 Light Wall Sconce 13 In. Gesso White
- Mfr # 370-01-GSW
- Zoro # G715449863
product price:Â
$
861.00
/ea
Free Shipping & Returns
Key Features
Height
18.75 in
Width
13 in
Fixture Voltage
120V
Finish
Gesso White
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 370-01-GSW
- Zoro #
- G715449863
- UPC #
- 197292054115
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Gesso White
- Item
- Wall Sconce
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Standards
- ETL Damp
- Watts
- 6W
- Body Material
- Aluminum
- Battery Included
- No
- Bulb Shape
- G9
- Designer
- Corbett Standard
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Slope Compatible
- No
- Extention
- 4.25 in
Dimensions
- Height
- 18.75 in
- Width
- 13 in
- Length
- 13 in
Description
Old Hollywood glamor meets modern simplicity in this sculptural sconce. The leaf-shaped design, delicately fluted with a curved stem, exhibits a refined beauty. Available in a Vintage Gold Leaf or Gesso White finish, it looks beautiful mounted independently or paired with another.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.