Zoro Homepage

Aveline 3 Light Wall Sconce 11.25 In. Black Silver Leaf

  • Mfr # 414-03-BSL

  • Zoro # G215448731


product price: $165.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Fixture Voltage
120V
Finish
Black Silver Leaf
Lamp Included
No
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-03-BSL
Zoro #
G215448731
UPC #
782042429918
Country of Origin
Philippines

Dimensions

Height
24 in
Width
11.25 in
Length
11.25 in

Details

Fixture Voltage
120V
Finish
Black Silver Leaf
Item
Wall Sconce
Lamp Included
No
Body Material
Steel
Includes
Fixture, Hardware
Standards
UL Damp
Watts
60W
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Bulb Shape
E12 Candelabra Base
Shade Material
Craquelle Crystals
Extention
6.25 in
Designer
Corbett Standard
Socket Count
3
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.