Shop TROY LIGHTING
See all product information
Create Account
Becki Owens X Sanders 4 Light Wall Sconce 8.5 In. French Iron
- Mfr # B2743-FRN
- Zoro # G315446996
product price:Â
$
558.00
/ea
Free Shipping & Returns
Key Features
Height
24 in
Fixture Voltage
120V
Finish
French Iron
Length
8.5 in
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2743-FRN
- Zoro #
- G315446996
- UPC #
- 782042405134
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- French Iron
- Item
- Wall Sconce
- Lamp Included
- No
- Watts
- 60W
- Standards
- UL Wet
- Includes
- Fixture, Hardware
- Number of Bulbs
- 4
- Body Material
- Aluminum
- Bulb Shape
- E12 Candelabra Base
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 4
- Battery Included
- No
- Extention
- 9.25 in
- Designer
- Becki Owens
- Slope Compatible
- No
- Shade Material
- Glass
Description
Designed in collaboration with Becki Owens, this cottage-style lantern captures the designer's light and airy vibe. The lantern features clear glass windowpanes on the top and sides, engaging negative space for added dimension. Old world details like a French Iron finish and candlestick light source complete the look. Available as a one, two, or three-light wall sconce, pendant, and post.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.