Zoro Homepage

Aveline 3 Light Wall Sconce 11.25 In. Gold Leaf

  • Mfr # 414-03-GL

  • Zoro # G215448762


product price: $920.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
11.25 in
Fixture Voltage
120V
Finish
Gold Leaf
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-03-GL
Zoro #
G215448762
UPC #
782042429901
Country of Origin
Philippines

Dimensions

Height
24 in
Width
11.25 in
Length
11.25 in
Chain Length
72 in

Details

Fixture Voltage
120V
Finish
Gold Leaf
Item
Wall Sconce
Body Material
Steel
Lamp Included
No
Standards
UL Damp
Includes
Fixture, Hardware
Watts
60W
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
3
Slope Compatible
No
Extention
6.25 in
Designer
Corbett Standard
Shade Material
Craquelle Crystals

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.