Shop CORBETT LIGHTING
See all product information
Create Account
Azores 8 Light Chandelier in Warm Silver Leaf Finish
- Mfr # 561-40-WSL
- Zoro # G422646913
product price:Â
$
3,068.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Warm Silver Leaf
Fixture Wattage
10 W
Chain Length
72 in
Overall Dimension
40in. W x 13.25in. H
Number of Lights
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561-40-WSL
- Zoro #
- G422646913
- UPC #
- 197292147527
- Country of Origin
- Philippines
Dimensions
- Chain Length
- 72 in
- Overall Dimension
- 40in. W x 13.25in. H
- Width
- 40 in
- Height
- 13.25 in
Details
- Item
- Wall Sconce
- Housing Finish
- Warm Silver Leaf
- Fixture Wattage
- 10 W
- Number of Lights
- 8
- Dimmable
- No
- Slope Ceiling Adaptable
- No
- Lamp Base
- E12
- Bulb Type
- B11
- Body Material
- Natural Woven
- Fixture Voltage
- 120V
- Shade Type
- Handmade Paper
- Bulb Included
- No
- Power Source
- Hardwired
- Canopy Type
- Round; 4.75in. W x 2in. H
- Color
- Warm Silver Leaf
- Standards
- UL Listed; cUL DampRated
Description
Inspired by the serene, natural beauty of its namesake islands, the Azores chandelier is characterized by a botanical silhouette handmade from delicate paper. Recalling the shape of a magnolia flower, each petal is constructed with detailed veining that allows light to seep through. Suspended from a Warm Silver Leaf canopy and rod, Azores is understated and joyful in all settings. Available with 3 or 8 lights. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.