Shop CORBETT LIGHTING
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Belluno 3 Light Chandelier in Vintage Gold Leaf Finish
- Mfr # 533-40-VGL
- Zoro # G322646921
product price:
$
2,628.99
/ea
Key Features
Housing Finish
Leaf
Fixture Wattage
15 W
Canopy Type
Round; 6.5in. W x 1.25in. H
Bulb Included
No
Fixture Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 533-40-VGL
- Zoro #
- G322646921
- UPC #
- 197292152217
- Country of Origin
- Philippines
- Item
- Chandelier
- Housing Finish
- Leaf
- Fixture Wattage
- 15 W
- Canopy Type
- Round; 6.5in. W x 1.25in. H
- Bulb Included
- No
- Fixture Voltage
- 120V
- Bulb Type
- A19
- Lamp Base
- E26
- Dimmable
- No
- Power Source
- Hardwired
- Slope Ceiling Adaptable
- Yes
- Shade Type
- Handmade Paper
- Number of Lights
- 3
- Body Material
- Textile
- Color
- Vintage Gold Leaf
- Standards
- UL Listed; cUL DampRated
Dimensions
- Chain Length
- 72 in
- Overall Dimension
- 40in. W x 28.25in. H
- Height
- 28.25 in
- Width
- 40 in
Description
Airy and textural, Belluno’s tiered composition pairs sculptural volume with a lightness of material. Made from pleated white paper, each layer brings a soft sense of translucency and movement. The Vintage Gold Leaf finish on the chain, ceiling canopy, and lower cap adds an elegant contrast to the crisp white folds. Available as a 2-light and 3-light chandelier, Belluno sets a soft ambience as light shines through its paper construction. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.