Zoro Homepage

Azzurra 1 Light Wall Sconce 7.75 In. Vintage Brass

  • Mfr # 381-01-VB

  • Zoro # G615446528


product price: $1,703.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
7.75 in
Fixture Voltage
120V
Finish
Vintage Brass
Watts
14W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381-01-VB
Zoro #
G615446528
UPC #
197292057710
Country of Origin
China

Dimensions

Height
15 in
Width
7.75 in
Length
7.75 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Watts
14W
Lamp Included
No
Includes
Fixture, Hardware
Standards
ETL Damp
Body Material
Brass
Extention
3 in
Battery Included
No
Designer
Corbett Standard
Socket Count
1
Shade Material
Glass
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Slope Compatible
No

Description

Sculpted from a single piece of Ice Onyx, Azzura emits a highly atmospheric, lit-from-within glow. The mesmerizing color striations vary slightly piece by piece, making this oblong sconce unique to your home or hallway. A concealed LED emanates a warm, welcoming glow when lit. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.