Zoro Homepage

Balerma 4.75 in. Wall Sconce Vintage Brass

  • Mfr # 494-02-VB

  • Zoro # G416052126


product price: $724.00
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Includes
Fixture, Hardware
Number of Bulbs
1
Series
Balerma
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494-02-VB
Zoro #
G416052126
UPC #
197292106043
Country of Origin
China

Dimensions

Height
23 in
Width
4.75 in
Backplate Height (sconces only)
7.5 in
Backplate Width (sconces only)
4.75 in

Details

Body Material
Glass
Includes
Fixture, Hardware
Number of Bulbs
1
Series
Balerma
Glass Color
Vintage Brass
Fixture Wattage
8 W
CRI
90
Item
Sconce
Fixture Voltage
120 V
Damp/Wet Rating
ETL Damp
Color Temperature
2700 K
Lumens
350
Finish
Vintage Brass
Cable/Wire/Cord
7 in
Integrated LED
Yes
Product Care
Clean with soft, damp cloth
Dimmer
ELV, TRIAC

Description

Balermas unique design highlights the beauty of matte cloud glass. This double sconce is brought to life by an LED core, revealing the complex veining of the milky glass. Large cuffs and a matching backplate finished in Vintage Brass add a luxurious note of contrast. Whether in a 2 or 4-light format, Balerma is a stylish choice to flank a vanity mirror.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.