Zoro Homepage

Barcelona 2 Light Wall Sconce 4.25 In. Vintage Brass/Bronze

  • Mfr # 455-02-VB/BRZ

  • Zoro # G015450026


product price: $968.00
/ea
Free Shipping & Returns

Key Features

Height
22.75 in
Width
4.25 in
Fixture Voltage
120V
Finish
Vintage Brass/Bronze
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455-02-VB/BRZ
Zoro #
G015450026
UPC #
197292078135
Country of Origin
China

Dimensions

Height
22.75 in
Width
4.25 in
Length
4.25 in

Details

Fixture Voltage
120V
Finish
Vintage Brass/Bronze
Item
Wall Sconce
Lamp Included
No
Watts
11W
Includes
Fixture, Hardware
Shade Color
Clear Fizz with Inside Etched
Standards
ETL Damp
Body Material
Brass
Battery Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Shade Material
Glass
Socket Count
2
Bulb Shape
Integrated LED
Extention
5.25 in
Designer
Corbett Standard

Description

A sconce that is simple yet statement-making. The slender silhouette of Barcelona tapers outwards on either end, culminating in two Clear Fizz Glass lenses with interior etching. The resulting dewdrop effect softens the clean lines of the fixture and creates a beautiful glow when lit by the integrated LED light source. Barcelona is available in a Vintage Brass or Vintage Brass/Bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.