Martyn Lawrence Bullard X Hula Hoop 1 Lt. Wall Sconce 14 In. Rattan/Stainless Steel
- Mfr # 291-11-SS
- Zoro # G515448622
product price:Â
$
273.00
/ea
Free Shipping & Returns
Key Features
Height
14 in
Width
14 in
Fixture Voltage
120V
Finish
Natural Rattan Stainless Steel
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 291-11-SS
- Zoro #
- G515448622
- UPC #
- 197292054689
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Natural Rattan Stainless Steel
- Item
- Wall Sconce
- Includes
- Fixture, Hardware
- Body Material
- Rattan and Stainless Steel
- Standards
- UL Dry
- Watts
- 6W
- Lamp Included
- No
- Extention
- 4.75 in
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Designer
- Martyn Lawrence Bullard
- Battery Included
- No
- Bulb Shape
- G9
- Slope Compatible
- No
Dimensions
- Height
- 14 in
- Width
- 14 in
- Length
- 14 in
- Chain Length
- 72 in
Description
A series of nested natural rattan rings create an elegant disc shade accented by a contrasting stainless steel center plate for a balanced modern yet organic aesthetic. The opal white glass globe creates a striking profile that houses the light source for a warm radiant glow that is elevated and relaxing. Hula Hoop is available as a pendant in three sizes and a wall sconce. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.