Zoro Homepage

Bergamo 4 Light Flush Mount 12 In. Vintage Gold Leaf

  • Mfr # 435-12-VGL/GL

  • Zoro # G315447641


product price: $1,105.00
/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Voltage
120V
Height
14.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-12-VGL/GL
Zoro #
G315447641
UPC #
782042455184
Country of Origin
Philippines

Dimensions

Length
12 in
Width
12 in
Height
14.5 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Watts
60W
Finish
Vintage Gold Leaf
Item
Flush Mount
Bulb Included
No
Body Material
Steel
Includes
Fixture, Hardware
Standards
UL Dry
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Socket Count
4
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.