Esme 1 Light Flush Mount 17.25 In. Vintage Polished Brass
- Mfr # 358-17-VPB
- Zoro # G115449012
product price:Â
$
1,459.00
/ea
Free Shipping & Returns
Key Features
Length
17.25 in
Voltage
120V
Height
11.75 in
Watts
25W
Finish
Vintage Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 358-17-VPB
- Zoro #
- G115449012
- UPC #
- 782042486119
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 25W
- Finish
- Vintage Polished Brass
- Item
- Flush Mount
- Body Material
- Steel
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Battery Included
- No
- Designer
- Corbett Standard
- Bulb Shape
- E26 Medium Base
Dimensions
- Length
- 17.25 in
- Width
- 17.25 in
- Height
- 11.75 in
- Canopy Width
- 8 in
Description
A trio of clear glass shades with undulating edges are nested within each other creating graceful lines and a beautiful sense of movement. The Vintage Polished Brass edging feels ribbon-like and adds to the peaceful asthetic and fluidity of this flowing flush mount.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.