Zoro Homepage

Bergamo 8 Light Lantern 21 In. Vintage Gold Leaf

  • Mfr # 435-47-VGL/GL

  • Zoro # G415447954


product price: $2,438.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Length
21 in
Voltage
120V
Number of Lights
8
Finish
Vintage Gold Leaf
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-47-VGL/GL
Zoro #
G415447954
UPC #
782042455207
Country of Origin
Philippines

Dimensions

Height
34 in
Length
21 in
Canopy Width
6 in

Details

Voltage
120V
Number of Lights
8
Item
Lantern
Finish
Vintage Gold Leaf
Lamp Included
No
Standards
UL Dry
Watts
60W
Material
Steel
Includes
Fixture, Hardware
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Battery Included
No
Socket Count
8
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.