
Bilbao Integrated LED Wall Sconce in Vintage Brass
Mfr # 510-01-VB
Zoro # G216138754
product price: $920.00
/ea
Free Shipping & Returns
Key Features
Finish
Vintage Brass
Width
11.75 in
Color Temperature
2700K
Includes
Fixture, Hardware
Series
Bilbao
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510-01-VB
Zoro #
G216138754
UPC #
197292122968
Country of Origin
China
Dimensions
Width
11.75 in
Height
16 in
Backplate Width
5 in
Backplate Height
0.5 in
Details
Finish
Vintage Brass
Color Temperature
2700K
Includes
Fixture, Hardware
Series
Bilbao
Body Material
Brass
Lumens
225
Item
Wall Sconce
Watts
12 W
CRI
90
Number of Bulbs
1
Fixture Voltage
120V
Damp/Wet Rating
ETL Damp
Dimmable
Yes
Integrated LED
Yes
Description
Dynamic design lines and layered materials combine in the eye-catching composition of Bilbao. This artful sconce pairs delicate cast Piastra glass with a hammered Vintage Brass abstract form, creating a luxurious contrast. As it gently curves away from the wall, Bilbao breathes life into a space with its vaguely botanical beauty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.