Shop CORBETT LIGHTING
See all product information
Create Account
Modernist 1 Light Wall Sconce 8.75 In. Pol Ss W Silver/Gold Leaf
- Mfr # 207-11-SS/WSL/GL
- Zoro # G915449878
product price:Â
$
894.00
/ea
Free Shipping & Returns
Key Features
Height
18.5 in
Fixture Voltage
120V
Finish
Pol Ss W Silver/Gold Leaf
Standards
UL Dry
Number of Bulbs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 207-11-SS/WSL/GL
- Zoro #
- G915449878
- UPC #
- 782042465084
- Country of Origin
- Philippines
Dimensions
- Height
- 18.5 in
- Length
- 8.75 in
- Width
- 8.75 in
Details
- Fixture Voltage
- 120V
- Finish
- Pol Ss W Silver/Gold Leaf
- Item
- Wall Sconce
- Standards
- UL Dry
- Number of Bulbs
- 1
- Body Material
- Hand-Crafted Iron and Stainless
- Includes
- Fixture, Hardware
- Watts
- 60W
- Lamp Included
- No
- Designer
- Corbett Standard
- Bulb Shape
- E12 Candelabra Base
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Extention
- 3.75 in
- Slope Compatible
- No
- Socket Count
- 1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.