Birmingham Integrated LED Wall Sconce in Vintage Polished Brass
- Mfr # 512-05-VPB
- Zoro # G216138723
product price:Â
$
2,561.00
/ea
Free Shipping & Returns
Key Features
Height
40.25 in
Width
20.75 in
Dimmable
Yes
Fixture Voltage
120V to 277V
Finish
Vintage Polished Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 512-05-VPB
- Zoro #
- G216138723
- UPC #
- 197292123088
- Country of Origin
- China
- Dimmable
- Yes
- Fixture Voltage
- 120V to 277V
- Finish
- Vintage Polished Brass
- Item
- Wall Sconce
- Number of Bulbs
- 5
- Color Temperature
- 2700 K
- Series
- Birmingham
- Damp/Wet Rating
- ETL Damp
- CRI
- 90
- Includes
- Fixture, Hardware
- Body Material
- Steel
- Lumens
- 1250
- Watts
- 40 W
- Integrated LED
- Yes
Dimensions
- Height
- 40.25 in
- Width
- 20.75 in
- Backplate Width
- 7 in
- Backplate Height
- 2.25 in
Description
Drawing inspiration from natural branching forms, Birmingham makes a boldly modern wall art statement. The design features starburst cast topaz Piastre glass shades and clear etched glass shades, facilitating an interplay of light, texture, and shape. Its unique scale and silhouette create a sculptural, immersive experience that draws the eye. Birmingham is available in three formats with a Vintage Brass finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.