Zoro Homepage

Bromo 4 Light Wall Sconce in Vintage Brass Finish

  • Mfr # 544-04-VB

  • Zoro # G822646858


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Shade Type
Blonchino Glass
Fixture Wattage
15 W
Fixture Voltage
120 V
Back Plate Type
Square; 4.75in. W x 4.75in. H
Power Source
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544-04-VB
Zoro #
G822646858
UPC #
197292152378
Country of Origin
Viet Nam

Dimensions

Overall Dimension
7in. W x 20.5in. H
Height
20.5 in
Width
7 in

Details

Shade Type
Blonchino Glass
Fixture Wattage
15 W
Fixture Voltage
120 V
Back Plate Type
Square; 4.75in. W x 4.75in. H
Power Source
Hardwired
Lamp Base
E26
Number of Bulbs
4
Bulb Type
T10-9
Color
Vintage Brass
Lamp Included
No
Body Material
Brass
Slope Ceiling Adaptable
No
Dimmable
No
Standards
UL Listed; cUL DampRated
Item
Floor Lamp
Finish
Vintage Brass

Description

Organic shaping, specialty glass, and a subtle peek of metal combine to form the enigmatic Bromo sconce. Made from clear Blonchino glass, the tubular shade swirls with wispy white tendrils that evoke the natural movement of smoke. From within the shade, glimpses of the Vintage Brass finish on the hardware shine through like a hidden treasure, adding an artful glint to this wall light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.