Zoro Homepage

Broomley 2 Light Pendant 14 In. Vintage Brass

  • Mfr # 272-42-VB

  • Zoro # G715446787


product price: $2,317.00
/ea
Free Shipping & Returns

Key Features

Height
20 in
Length
14 in
Voltage
120V
Number of Lights
2
Finish
Vintage Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
272-42-VB
Zoro #
G715446787
UPC #
782042465008
Country of Origin
China

Dimensions

Height
20 in
Length
14 in
Canopy Width
6 in

Details

Voltage
120V
Number of Lights
2
Item
Pendant
Finish
Vintage Brass
Standards
UL Dry
Includes
Fixture, Hardware
Lamp Included
No
Material
Solid Brass
Watts
60W
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Socket Count
2
Designer
Corbett Standard
Slope Compatible
No
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.