Solara 1 Light Pendant in Vintage Polished Brass Finish
- Mfr # 555-17-VPB
- Zoro # G022646924
product price:Â
$
1,388.99
/ea
Free Shipping & Returns
Key Features
Color
Vintage Polished Brass
Height
30.25 in
Housing Finish
Vintage Polished Brass
Voltage
120V
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555-17-VPB
- Zoro #
- G022646924
- UPC #
- 197292152699
- Country of Origin
- Viet Nam
- Color
- Vintage Polished Brass
- Housing Finish
- Vintage Polished Brass
- Voltage
- 120V
- Number of Lights
- 1
- Shade Type
- Glass
- Item
- Chandelier
- Slope Ceiling Adaptable
- Yes
- Body Material
- Steel
- Power Source
- Hardwired
- Fixture Wattage
- 10 W
- Dimmable
- Yes
- Canopy Type
- Round; 4.75in. W x 2in. H
- Lamp Included
- No
- Standards
- UL Listed; cETL DampRated
Dimensions
- Height
- 30.25 in
- Width
- 16.5 in
- Overall Dimension
- 16.5in. W x 30.25in. H
- Chain Length
- 2-9 Stems
Description
Solara captures the quiet poetry of a solar system in motion; celestial, geometric, and gently luminous. Inspired by constellations, each cloud seedy glass shade glows like a radiant star, suspended in orbit by slender rods finished in Vintage Patina Brass. The 3- and 5-light chandeliers feature diamond-shaped shades that create dimensionality from every perspective, while the single-light pendant drops like a sculptural earring. The result is lighting that feels both architectural and romantic. They are designed not just to illuminate, but to bring a sense of wonder to the everyday.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.