Zoro Homepage

Budapest 1 Light Wall Sconce 2.75 In. Vintage Brass

  • Mfr # 430-01-VB

  • Zoro # G515446925


product price: $1,215.00
/ea
Free Shipping & Returns

Key Features

Height
19.25 in
Width
2.75 in
Fixture Voltage
120V
Finish
Vintage Brass
Watts
16W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430-01-VB
Zoro #
G515446925
UPC #
782042445390
Country of Origin
China

Dimensions

Height
19.25 in
Width
2.75 in
Length
2.75 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Watts
16W
Standards
ETL Damp
Shade Color
White
Body Material
Brass
Includes
Fixture, Hardware
Lamp Included
No
Slope Compatible
No
Designer
Corbett Standard
Battery Included
No
Extention
4.25 in
Socket Count
1
Bulb Shape
Integrated LED
Product Care
Clean with a soft, damp cloth
Shade Material
Alabaster

Description

Budapest's treaded, track-like alabaster detailing gives this artful sconce an edge. When lit, the striking alabaster creates a warm glow to complement the Vintage Brass metalwork on the sides. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.