Lazlo 1 Light Wall Sconce 6.25 In. Vintage Gold Leaf
- Mfr # 327-01-VGL
- Zoro # G415448937
product price:Â
$
757.00
/ea
Free Shipping & Returns
Key Features
Height
10.25 in
Width
6.25 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 327-01-VGL
- Zoro #
- G415448937
- UPC #
- 782042383425
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Finish
- Vintage Gold Leaf
- Item
- Wall Sconce
- Lamp Included
- No
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Watts
- 12W
- Body Material
- Steel
- Battery Included
- No
- Bulb Shape
- Integrated LED
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Designer
- Corbett Standard
- Extention
- 3.75 in
- Socket Count
- 1
Dimensions
- Height
- 10.25 in
- Width
- 6.25 in
- Length
- 6.25 in
Description
Never-ending ribbons of vintage gold leaf give Lazlo non-stop style. An LED light with a diffuser that is imperceptible from most angles, seems to magically light the piece from within. Like jewelry for the wall, this sculptured sconce adds beauty and elegance to any room in the home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.