Harvey 42in wide 5 Light Chandelier in Patina Brass
- Mfr # F2542-PBR
- Zoro # G116305768
product price:Â
$
1,626.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Patina Brass
Fixture Wattage
15W
Height
34.75 in
Voltage
120V
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2542-PBR
- Zoro #
- G116305768
- UPC #
- 197292135197
- Country of Origin
- Viet Nam
- Item
- Chandelier
- Housing Finish
- Patina Brass
- Fixture Wattage
- 15W
- Voltage
- 120V
- Material
- Steel
- Bulb Type
- G25
- Lamp Base
- E26 Medium Base
- Bulb Included
- No
- Number of Lights
- 5
- Includes
- Fixture, Hardware
- Location Rating
- UL Damp
Dimensions
- Height
- 34.75 in
- Width
- 42 in
Description
The Harvey chandeliers dangling arms and artistic ombre glass are both Calderesque and faintly organic. Softly pill-shaped Dark Bronze glass shades drip from racetrack-shaped links on the sparse, arcing metal framework. The subtle industrial details provide a striking contrast to the otherwise playful silhouette. Available with 1, 5, or 7 lights and a Patina Brass finish, Harveys innovative spirit enlivens modern interiors.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.