
Cardiff Semi Flush in Vintage Gold Leaf
Mfr # 515-08-VGL
Zoro # G316138722
product price: $2,438.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Bulb Type
E12 Candelabra Base
Fixture Series
Cardiff
Damp/Wet Rating
UL Damp
Body Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
515-08-VGL
Zoro #
G316138722
UPC #
197292128410
Country of Origin
Philippines
Dimensions
Width
27.75 in
Height
11.5 in
Details
Voltage
120V
Bulb Type
E12 Candelabra Base
Fixture Series
Cardiff
Damp/Wet Rating
UL Damp
Body Material
Iron
Watts
10 W
Lamp Base
B11
Number of Bulbs
8
Finish
Vintage Gold Leaf
Includes
Fixture, Hardware
Item
Semi Flush
Bulb Included
No
Description
Appearing to sprout from the ceiling, the Cardiff chandelier is a feat of nature-inspired wonder. Billowing dark bronze Piastra glass petals are thoughtfully arrayed around a center stem, giving the design a layered, floating effect. Each petal has been etched with a sunburst optic pattern to add dimensionality. A luxurious Vintage Gold Leaf finish accents the delicate otherworldly nature of the glass. Available with 8 or 12 lights.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.