Zoro Homepage

Carnelian 1 Light Wall Sconce 6.25 In. Vintage Brass

  • Mfr # 462-01-VB

  • Zoro # G115449876


product price: $1,411.00
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
6.25 in
Fixture Voltage
120V
Finish
Vintage Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-01-VB
Zoro #
G115449876
UPC #
197292078296
Country of Origin
China

Dimensions

Height
24 in
Width
6.25 in
Length
6.25 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Body Material
Brass
Watts
16W
Lamp Included
No
Includes
Fixture, Hardware
Shade Color
Dark Champagne
Standards
ETL Damp
Slope Compatible
No
Bulb Shape
Integrated LED
Designer
Corbett Standard
Socket Count
1
Extention
3.75 in
Shade Material
Piastre Glass
Product Care
Clean with a soft, damp cloth
Battery Included
No
Cord Type
B & W Teflon W/ Ground Wire

Description

Named after a semi-precious stone, this sconce mesmerizes with its cluster of icy glass forms. Reflecting off the Vintage Brass metalwork, the handblown, dark champagne piastre glass exhibits both a warm and cool vibrancy. Whether illuminated or not, Carnelian makes a dazzling statement in bathrooms, bedrooms, or any space in need of a distinctive light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.