Zoro Homepage

Celeste 3 Light Chandelier 48.25 In. Vintage Brass

  • Mfr # 355-48-VB

  • Zoro # G615447631


product price: $9,784.00
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Brass
Standards
ETL Damp
Voltage
120V
Chain Length
72 in
Length
48.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355-48-VB
Zoro #
G615447631
UPC #
782042485396
Country of Origin
China

Dimensions

Chain Length
72 in
Length
48.25 in
Height
43.25 in
Canopy Width
15.75 in

Details

Item
Chandelier
Fixture Wattage
80W
Finish
Vintage Brass
Standards
ETL Damp
Voltage
120V
Includes
Fixture, Hardware
Material
Brass
Number of Lights
3
Bulb Included
No
Designer
Corbett Standard
Socket Count
3
Product Care
Clean with a soft, damp cloth
Bulb Shape
Integrated LED
Battery Included
No
Slope Compatible
No

Description

Add instant drama overhead with this show-stopping, jewelry-inspired chandelier. Clear cast glass beads are strung through swooping LED tubes with a Vintage Brass finish. Three of the beaded tubes are then strung around each other and hung from the canopy. The result is a gorgeous, airy teardrop silhouette that puts on a dazzling display when lit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.