Zoro Homepage

Celestial 1 Light Wall Sconce 8.75 In. Aged Brass

  • Mfr # 398-01-AGB

  • Zoro # G915447782


product price: $784.00
/ea
Free Shipping & Returns

Key Features

Height
20 in
Width
8.75 in
Fixture Voltage
120V
Finish
Aged Brass
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398-01-AGB
Zoro #
G915447782
UPC #
782042402294
Country of Origin
China

Dimensions

Height
20 in
Width
8.75 in
Length
8.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Standards
UL Damp
Shade Color
Opal Etched
Includes
Fixture, Hardware
Watts
8W
Body Material
Steel
Lamp Included
No
Extention
10.75 in
Designer
Corbett Standard
Product Care
Clean with a soft, damp cloth
Socket Count
1
Slope Compatible
No
Bulb Shape
E26 Medium Base
Battery Included
No
Shade Material
Glass Rods

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.