Zoro Homepage

Ceylon 1 Light Wall Sconce 9.5 In. Vintage Gold Leaf

  • Mfr # 451-01-VGL

  • Zoro # G515448684


product price: $676.00
/ea
Free Shipping & Returns

Key Features

Height
13.25 in
Width
9.5 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-01-VGL
Zoro #
G515448684
UPC #
197292077916
Country of Origin
Philippines

Dimensions

Height
13.25 in
Width
9.5 in
Length
9.5 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Wall Sconce
Body Material
Iron
Watts
8W
Shade Color
Cloud Glass Inside Etch
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Damp
Shade Material
Glass
Designer
Corbett Standard
Battery Included
No
Extention
10.75 in
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Socket Count
1

Description

Inspired by botanical forms, this mobile chandelier balances organic shapes and delicate proportions to create a modern lighting fantasy. Stems of fluid metalwork support slender leaf-like disks. Resembling flowers in bloom, cloud glass spheres dangle gracefully from the Vintage Gold Leaf framework. Available as a 1-light sconce or 6-light pendant, Ceylon serves as a poetic representation of nature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.