Zoro Homepage

Ceylon 6 Light Pendant 57 In. Vintage Gold Leaf

  • Mfr # 451-57-VGL

  • Zoro # G215448700


product price: $2,929.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
57 in
Width
57 in
Voltage
120V
Shade Material
Glass
Finish
Vintage Gold Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-57-VGL
Zoro #
G215448700
UPC #
197292077930
Country of Origin
Philippines

Dimensions

Height
28 in
Length
57 in
Width
57 in
Canopy Width
6 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Vintage Gold Leaf
Lamp Included
No
Shade Color
Cloud Glass Inside Etch
Standards
UL Damp
Includes
Fixture, Hardware
Material
Iron
Watts
8W
Designer
Corbett Standard
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
6
Cord Type
B & W Teflon W/ Ground Wire
Slope Compatible
No
Product Care
Clean with a soft, damp cloth

Description

Inspired by botanical forms, this mobile chandelier balances organic shapes and delicate proportions to create a modern lighting fantasy. Stems of fluid metalwork support slender leaf-like disks. Resembling flowers in bloom, cloud glass spheres dangle gracefully from the Vintage Gold Leaf framework. Available as a 1-light sconce or 6-light pendant, Ceylon serves as a poetic representation of nature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.