Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Orinda 8 Light Chandelier 54.25 In. Vintage Gold Leaf
- Mfr # F2654-VGL
- Zoro # G115449548
product price:Â
$
2,094.00
/ea
Key Features
Fixture Wattage
6W
Material
Iron
Height
14 in
Voltage
120V
Shade Color
Seeded Opal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2654-VGL
- Zoro #
- G115449548
- UPC #
- 197292091820
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 6W
- Finish
- Vintage Gold Leaf
- Material
- Iron
- Voltage
- 120V
- Shade Color
- Seeded Opal
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Standards
- ETL Damp
- Number of Lights
- 8
- Shade Material
- Glass
- Battery Included
- No
- Bulb Shape
- G9
- Switch Type
- Hardwire
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Socket Count
- 8
- Slope Compatible
- No
Dimensions
- Height
- 14 in
- Length
- 54.25 in
- Chain Length
- 72 in
- Canopy Width
- 5.25 in
- Width
- 54.25 in
Description
Pearl-like opal-seeded glass orbs perch on the ends of sculptural stems in the playful Orinda. Drawing from 1920s aesthetics, this fixture takes a simplified botanical silhouette and creates a whimsical statement. The Vintage Gold Leaf finish complements the overall bright, airy look. Enjoy the beauty of Orinda in various formats, including a 1-light sconce and 6 and 8-light chandeliers.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.