Zoro Homepage

Charm 1 Light Pendant 23 In. Gold Leaf

  • Mfr # 289-41-GL/SBK

  • Zoro # G015448726


product price: $1,800.00
/ea
Free Shipping & Returns

Key Features

Length
23 in
Voltage
120V
Finish
Gold Leaf
Watts
60W
Material
Hand-Crafted Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289-41-GL/SBK
Zoro #
G015448726
UPC #
782042450011
Country of Origin
Philippines

Dimensions

Height
16.5 in
Length
23 in
Canopy Width
5.5 in

Details

Voltage
120V
Item
Pendant
Finish
Gold Leaf
Watts
60W
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Standards
UL Dry
Lamp Included
No
Product Care
Clean with a soft, damp cloth
Designer
Corbett Standard
Slope Compatible
No
Socket Count
1
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.