Zoro Homepage

Charm 1 Light Pendant 30 In. Gold Leaf/Soft Black Combo

  • Mfr # 289-42-GL/SBK

  • Zoro # G015448665


product price: $2,401.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Height
21 in
Length
30 in
Voltage
120V
Finish
Gold Leaf/Soft Black Combo
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289-42-GL/SBK
Zoro #
G015448665
UPC #
782042438521
Country of Origin
Philippines

Dimensions

Height
21 in
Length
30 in
Canopy Width
6 in

Details

Voltage
120V
Item
Pendant
Finish
Gold Leaf/Soft Black Combo
Standards
UL Dry
Material
Hand-Crafted Iron
Includes
Fixture, Hardware
Lamp Included
No
Watts
100W
Designer
Corbett Standard
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Socket Count
1
Slope Compatible
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.