Shop CORBETT LIGHTING
See all product information
Create Account
Chiasso 3 Light Chandelier in Vintage Polished Brass Finish
- Mfr # 537-38-VPB
- Zoro # G122646930
product price:
$
5,352.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Vintage Polished Brass
Fixture Wattage
78 W
Bulb Included
No
Fixture Voltage
120V to 277V
Number of Lights
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 537-38-VPB
- Zoro #
- G122646930
- UPC #
- 197292153276
- Country of Origin
- Viet Nam
- Item
- Pendant
- Housing Finish
- Vintage Polished Brass
- Fixture Wattage
- 78 W
- Bulb Included
- No
- Fixture Voltage
- 120V to 277V
- Number of Lights
- 3
- Canopy Type
- Round; 13.75in. W x 2in. H
- Shade Type
- White Acrylic
- Power Source
- Hardwired
- Slope Ceiling Adaptable
- No
- Dimmable
- Yes
- Color
- Vintage Polished Brass
- Body Material
- Brass
- Standards
- UL Listed; cETL DampRated
Dimensions
- Chain Length
- 72 in
- Height
- 16.25 in
- Overall Dimension
- 38in. W x 16.25in. H
- Width
- 38 in
Description
A series of concentric hoops dangle below the marionette suspension of the Chiasso chandelier, creating a sculptural sense of verticality. Within each ring, a convex curved diffuser directs light inwards, emitting a glow that surrounds the entire piece. Available in two three-light chandelier sizes, Chiasso’s grandeur is enriched by a Vintage Patina Brass finish.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.