Zoro Homepage

Cielo 1 Light Wall Sconce 12.5 In. Silver Leaf, right

  • Mfr # 221-12

  • Zoro # G915447553


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Width
12.5 in
Fixture Voltage
120V
Finish
Silver Leaf
Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221-12
Zoro #
G915447553
UPC #
782042128170
Country of Origin
Philippines

Dimensions

Height
14.75 in
Width
12.5 in
Length
12.5 in

Details

Fixture Voltage
120V
Finish
Silver Leaf
Item
Wall Sconce
Body Material
Hand-Crafted Iron and Stainless
Lamp Included
No
Shade Color
Handmade Venetian W/24K Gold
Standards
UL Dry
Watts
60W
Includes
Fixture, Hardware
Bulb Shape
E12 Candelabra Base
Orientation
Right
Designer
Corbett Standard
Socket Count
1
Extention
5.5 in
Product Care
Clean with a soft, damp cloth
Battery Included
No
Slope Compatible
No
Shade Material
Glass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.