Esmeralda 1 Light Wall Sconce 8 In. Vintage Gold Leaf/Gesso White
- Mfr # 405-01-VGL/GSW
- Zoro # G915448987
product price:Â
$
506.00
/ea
Free Shipping & Returns
Key Features
Height
27.25 in
Width
8 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf/Gesso White
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 405-01-VGL/GSW
- Zoro #
- G915448987
- UPC #
- 782042409941
- Country of Origin
- Philippines
Dimensions
- Height
- 27.25 in
- Width
- 8 in
- Length
- 8 in
Details
- Fixture Voltage
- 120V
- Finish
- Vintage Gold Leaf/Gesso White
- Item
- Wall Sconce
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Shade Color
- White
- Watts
- 60W
- Standards
- UL Damp
- Body Material
- Steel
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Designer
- Corbett Standard
- Socket Count
- 1
- Bulb Shape
- E12 Candelabra Base
- Extention
- 9.5 in
- Shade Material
- Linen
Description
Simple and elegant, Esmeralda's statuesque form adds a sense of refinement to any space. A long tapered arm of vintage gold leaf is delicately wrapped in textured black or soft white gesso, purposefully exposing a sliver of the gold underneath. Light fills the white linen shade with a clean glow and radiates off the metalwork below.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.