Zoro Homepage

Citrine 15 Light Chandelier 48.5 In. Vintage Brass

  • Mfr # 342-49-VB

  • Zoro # G915446945


product price: $6,981.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
61W
Finish
Vintage Brass
Number of Lights
15
Bulb Included
No
Standards
ETL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342-49-VB
Zoro #
G915446945
UPC #
782042484627
Country of Origin
China

Dimensions

Height
3.25 in
Length
48.5 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
61W
Finish
Vintage Brass
Number of Lights
15
Bulb Included
No
Standards
ETL Damp
Material
Brass
Includes
Fixture, Hardware
Voltage
120V
Battery Included
No
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Socket Count
15
Designer
Corbett Standard
Bulb Shape
Integrated LED

Description

Sure to be the centerpiece of any ceiling, this on-trend, striking chandelier features rectangular glass cubes projecting from a thick ring of Vintage Brass. The cubes vary in size creating even more visual interest and are made of clear piastre glass with chill marks and bubbles that add texture and a unique, eye-catching glow when illuminated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.