Hunters Point 1 Light Chandelier 28 In. Espresso
- Mfr # F6724
- Zoro # G915446808
product price:Â
$
1,008.00
/ea
Key Features
Fixture Wattage
60W
Shade Material
Buri
Standards
UL Dry
Includes
Fixture, Hardware
Height
14.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F6724
- Zoro #
- G915446808
- UPC #
- 782042197930
- Country of Origin
- Philippines
Dimensions
- Length
- 28 in
- Height
- 14.5 in
- Canopy Width
- 7 in
- Width
- 28 in
Details
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Espresso
- Shade Material
- Buri
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Material
- Hand-Worked Iron
- Bulb Included
- No
- Battery Included
- No
- Slope Compatible
- No
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.