Zoro Homepage

Cobalt 1 Light Wall Sconce 10.5 In. Vintage Brass

  • Mfr # 440-18-VB

  • Zoro # G815447882


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Width
10.5 in
Fixture Voltage
120V
Finish
Vintage Brass
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-18-VB
Zoro #
G815447882
UPC #
782042455412
Country of Origin
China

Dimensions

Height
10.5 in
Width
10.5 in
Length
10.5 in

Details

Fixture Voltage
120V
Finish
Vintage Brass
Item
Wall Sconce
Body Material
Brass
Lamp Included
No
Shade Color
Opal Glossy
Watts
60W
Includes
Fixture, Hardware
Standards
UL Damp
Slope Compatible
No
Battery Included
No
Extention
7.5 in
Product Care
Clean with a soft, damp cloth
Shade Material
Alabaster
Socket Count
1
Bulb Shape
E26 Medium Base
Designer
Corbett Standard

Description

This simple sconce shape features an opal glossy globe resting within an Alabaster disc. The Alabaster picks up the light from the globe, casting a gentle glow on the wall behind. Cobalt's clean, monochromatic look pairs well with a variety of interior styles and colors. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.