Elie 1 Light Wall Sconce 7.5 In. Vintage Polished Brass
- Mfr # 410-01-VPB
- Zoro # G915448826
product price:Â
$
880.99
/ea
Free Shipping & Returns
Key Features
Height
12.75 in
Width
7.5 in
Fixture Voltage
120V
Finish
Vintage Polished Brass
Standards
ETL Damp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410-01-VPB
- Zoro #
- G915448826
- UPC #
- 782042412415
- Country of Origin
- India
- Fixture Voltage
- 120V
- Finish
- Vintage Polished Brass
- Item
- Wall Sconce
- Standards
- ETL Damp
- Body Material
- Brass
- Watts
- 20W
- Includes
- Fixture, Hardware
- Shade Color
- Opal Matte
- Lamp Included
- No
- Extention
- 5.5 in
- Shade Material
- Glass
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- G9
- Designer
- Corbett Standard
- Slope Compatible
- No
- Battery Included
- No
Dimensions
- Height
- 12.75 in
- Width
- 7.5 in
- Length
- 7.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.